You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #HBL8450A

Single, 50A, 250V 3 Phase, 3P, 4W

SKU # 78358501515
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single
Rating - Amps: 50A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 15-50R
Mounting: Flush
Material: Thermoplastic
Color: Black
Face OD: 2.43"

Straight Blade Receptacles: Type - Single; Rating - Amps - 50A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 15-50R; Mounting - Flush; Material - Thermoplastic; Color - Black; Face OD - 2.43"