Menu Search
Straight Blade Receptacles Locking , 15A, 125V, 2P, 3W
HUBBELL #HBL4713

Twist-Lock Locking , 15A, 125V, 2P, 3W

SKU # 78358523675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15R
Mounting: Panel
Material: Nylon
Color: Black
Mounting Depth: 0.05 in.

Straight Blade Receptacles: Type - Locking ; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15R; Mounting - Panel; Material - Nylon; Color - Black; Mounting Depth - 0.05 in.; Additional Information - Operating Temperature: -40 to 75 DegC, UL Approved, CSA Certified; Manufacturer Brand - Twist-Lock

Additional Info: Operating Temperature: -40 to 75 DegC, UL Approved, CSA Certified