Menu Search
Straight Blade Receptacles Duplex Locking, 15A, 125V, 2P, 3W

HUBBELL #BR15I

Duplex Locking, 15A, 125V, 2P, 3W

SKU #78358583484
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Duplex Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Mounting: Flush
Material: Nylon
Color: Ivory

Straight Blade Receptacles: Type - Duplex Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Mounting - Flush; Material - Nylon; Color - Ivory; Additional Information - Operating Temperature: -40 to 75 DegC, UL Approved, CSA Certified

Additional Info: Operating Temperature: -40 to 75 DegC, UL Approved, CSA Certified