Menu Search
Straight Blade Receptacles Receptacle, Duplex, 250V, 20A, NEMA 6-20

ERICSON MANUFACTURING CO #1616-PWDX

Receptacle, Duplex, 250V, 20A, NEMA 6-20

SKU #78286282117
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duplex Locking
Rating - Amps: 20A
Rating - Volts: 250V
NEMA: 6-20

Straight Blade Receptacles: Type - Duplex Locking; Rating - Amps - 20A; Rating - Volts - 250V; NEMA - 6-20; Additional Information - UL listed, Impact, Chemical and Corrosion Resistant

Additional Info: UL listed, Impact, Chemical and Corrosion Resistant