Menu Search
CSC #2610-PRJ995364

Locking , 30A, 125V, 2P, 3W

SKU # 47625698999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking
Rating - Amps: 30A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-30R
Mounting: Flush
Material: Nylon
Color: Black

Straight Blade Receptacles: Type - Locking ; Rating - Amps - 30A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-30R; Mounting - Flush; Material - Nylon; Color - Black; Additional Information - Operating Temperature: -40 to 60 DegC, UL Approved, CSA Certified

Additional Info: Operating Temperature: -40 to 60 DegC, UL Approved, CSA Certified