Menu Search

COOPER WIRING #1232

Single Power Receptacle, 30A, 250V, 2P, 3W, Black, NEMA 6-30R, Grounding, Surface Mount

SKU: 03266430610
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-30R
Mounting: Surface
Material: PVC
Color: Black
Description
Straight Blade Receptacles: Type - Single; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-30R; Mounting - Surface; Material - PVC; Color - Black