Menu Search
BRYANT ELECTRIC #40045FR

Locking , 20A, 120/208V 3PhaseY 400 Hz, 4P, 5W

SKU # 78178668452
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking
Rating - Amps: 20A
Rating - Volts: 120/208V 3PhaseY 400 Hz
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: WD-1, WD-6
Mounting: Flush
Material: Nylon
Color: Black

Straight Blade Receptacles: Type - Locking ; Rating - Amps - 20A; Rating - Volts - 120/208V 3PhaseY 400 Hz; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - WD-1, WD-6; Mounting - Flush; Material - Nylon; Color - Black; Additional Information - Operating Temperature: -40 to 85 DegC, UL Approved, CSA Certified

Additional Info: Operating Temperature: -40 to 85 DegC, UL Approved, CSA Certified