Menu Search
Search
LEVITON #1254-HR

Quad Receptacle, 125V, 15A, 2P, 3W, NEMA 5-15R, Grounding, Nylon, Red

SKU # 07847783051 Manufacturer Series: 1254H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Quad Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Red
Grade: Hospital
Material: Nylon

Straight Blade Quad Receptacles: Type - Quad Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Red; Grade - Hospital; Material - Nylon; Manufacturer Model - 1254H