Menu Search
Straight Blade Quad Receptacles Quad Receptacle, 125V, 15A, 2P, 3W, NEMA 5-15R, Grounding, Nylon, Ivory

LEVITON #1254-I

Quad Receptacle, 125V, 15A, 2P, 3W, NEMA 5-15R, Grounding, Nylon, Ivory

SKU #07847783043
Manufacturer Series: 1254
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Quad Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Commercial
Material: Nylon

Straight Blade Quad Receptacles: Type - Quad Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Ivory; Grade - Commercial; Material - Nylon; Manufacturer Model - 1254