Menu Search
Straight Blade Quad Receptacles Quad Receptacle Gray 20A 125V 2P

LEGRAND - PASS & SEYMOUR #420-GRY

Quad Receptacle Gray 20A 125V 2P

SKU #78500749631
Manufacturer Series: 420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Quad Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Specification