Menu Search
HUBBELL #HBL420HI

4-PLEX Quad Receptacle Ivory 20A 125V 2P

SKU # 78358501577
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Quad Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Ivory
Grade: Hospital
Material: Lexan

Straight Blade Quad Receptacles: Type - Quad Receptacle; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Ivory; Grade - Hospital; Material - Lexan; Manufacturer Brand - 4-PLEX