Menu Search
Straight Blade Plugs Straight Blade, Watertight Plug, 15A, 250V, 2P 3W Rubber Yellow

MOLEX #14W49

WATERTITE Straight Blade, Watertight Plug, 15A, 250V, 2P 3W Rubber Yellow

SKU #78678871003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade, Watertight
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15P
Cord Diameter: 0.312 - 0.625
Material: Rubber
Color: Yellow
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade, Watertight; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15P; Cord Diameter - 0.312 - 0.625; Material - Rubber; Color - Yellow; Grade - Industrial; Manufacturer Brand - Watertite