MOLEX #14W47

Straight Blade, Watertight Plug, 15A, 125V, 2P 3W Rubber Yellow

SKU: 78678871002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Straight Blade, Watertight
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.062 - 0.625
Material: Rubber
Color: Yellow
Grade: Industrial
Manufacturer Brand: Watertite
Description
Straight Blade Plugs: Plug Type - Straight Blade, Watertight; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.062 - 0.625; Material - Rubber; Color - Yellow; Grade - Industrial; Manufacturer Brand - Watertite