Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

MOLEX #1448

Straight Blade Plug, 20A, 250V, 2P 3W Rubber Yellow

SKU: 78678870123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20P
Cord Diameter: 0.335 - 0.640
Material: Rubber
Color: Yellow
Grade: Industrial
Manufacturer Brand: Super-Safeway
Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-20P; Cord Diameter - 0.335 - 0.640; Material - Rubber; Color - Yellow; Grade - Industrial; Manufacturer Brand - Super-Safeway