Menu Search
Straight Blade Plugs Straight Blade Plug, 20A, 125V, 2P 3W Rubber Yellow

MOLEX #1433

Straight Blade Plug, 20A, 125V, 2P 3W Rubber Yellow

SKU #78678870122
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Cord Diameter: 0.335 - 0.640
Material: Rubber
Color: Yellow
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Cord Diameter - 0.335 - 0.640; Material - Rubber; Color - Yellow; Grade - Industrial