Menu Search
Straight Blade Plugs Straight Blade Plug, 15A, 277V, 2P 3W Nylon

MOLEX #5766

Straight Blade Plug, 15A, 277V, 2P 3W Nylon

SKU #78678870109
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 7-15P
Cord Diameter: 0.335 - 0.640
Material: Nylon
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 7-15P; Cord Diameter - 0.335 - 0.640; Material - Nylon; Grade - Industrial