Menu Search
Straight Blade Plugs Straight Blade Plug, 15A, 125V, 2P 3W Nylon Yellow

MOLEX #5266YL

Straight Blade Plug, 15A, 125V, 2P 3W Nylon Yellow

SKU #78678870117
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.335 - 0.640
Material: Nylon
Color: Yellow
Grade: Industrial