You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MOLEX #14W07

Watertite Extreme® Plug; Straight Blade, Watertight; 3P/3w; 125/250V; 15/10A; Yellow

SKU # 78678871080 Manufacturer Series: 130146
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Color: Yellow
Plug Type: Straight Blade, Watertight
Rating - Amps: 15/10A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: No GFCI
NEMA: Non-NEMA
Material: Silicone Husk

Additional Info: Cord Grip Body Size F2