You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #28W48

Watertite® Locking, Watertight Plug, 30A, 250V, 2P 3W Rubber Yellow

SKU # 78678871232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30P
Cord Diameter: 0.437 - 1.100
Material: Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-30P; Cord Diameter - 0.437 - 1.100; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite