Menu Search
Straight Blade Plugs Locking, Watertight Plug, 30A, 208V 3 Phase, 4P 5W Rubber Yellow - 1301470085

MOLEX #28W81

WATERTITE Locking, Watertight Plug, 30A, 208V 3 Phase, 4P 5W Rubber Yellow - 1301470085

SKU #78678871113
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 208V 3 Phase
Number of Poles: 4P
Number of Wires: 5
NEMA: L21-30
Material: Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 208V 3 Phase; Number of Poles - 4P; Number of Wires - 5W; NEMA - L21-30; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite