Menu Search
Straight Blade Plugs Locking, Watertight Plug, 30A, 125V, 2P 3W Rubber Yellow
MOLEX #28W47

WATERTITE Locking, Watertight Plug, 30A, 125V, 2P 3W Rubber Yellow

SKU # 78678871231
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-30P
Cord Diameter: 0.187 - 0.812
Material: Rubber
Color: Yellow