MOLEX #26W49

Locking, Watertight Plug, 20A, 277V, 2P 3W Rubber Yellow

SKU: 78678871210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-20P
Cord Diameter: 0.187 - 0.812
Material: Rubber
Color: Yellow
Manufacturer Brand: Watertite
Description
Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-20P; Cord Diameter - 0.187 - 0.812; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite