Menu Search
Search
MOLEX #26W48BLK

Watertite® Locking, Watertight Plug, 20A, 250V, 2P 3W Rubber Black - 1301470022

SKU # 78678871347
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
NEMA: L6-20
Material: Rubber
Color: Black