Menu Search
Straight Blade Plugs Locking, Watertight Plug, 20A, 125/250V, 3P 3W Rubber Yellow

MOLEX #26W08

WATERTITE Locking, Watertight Plug, 20A, 125/250V, 3P 3W Rubber Yellow

SKU #78678871290
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: 0.187 - 0.812
Material: Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Cord Diameter - 0.187 - 0.812; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite