Menu Search
MOLEX #2809

Super-Safeway™ Locking Plug, 30A, 120/208V, 4P 4W Rubber Yellow

SKU # 78678870493
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 30A
Rating - Volts: 120/208V
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: 0.425 - 1.150
Material: Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 30A; Rating - Volts - 120/208V; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - Non-NEMA; Cord Diameter - 0.425 - 1.150; Material - Rubber; Color - Yellow; Manufacturer Brand - Super-Safeway