Menu Search

MOLEX #26T76

Safeway Locking Plug, 20A, 480V 3 Phase, 3P 4W Nylon Black/White

SKU: 78678870651
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-20P
Cord Diameter: 0.325 - 0.840
Material: Nylon
Color: Black/White
Description
Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-20P; Cord Diameter - 0.325 - 0.840; Material - Nylon; Color - Black/White; Manufacturer Brand - Safeway