Menu Search
MOLEX #26T75

Locking Plug, 20A, 250V, 3P 4W

SKU # 78678870657 Manufacturer Series: 130145
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 3P
Number of Wires: 4
NEMA: L15-20
Grade: Industrial

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 3P; Number of Wires - 4W; NEMA - L15-20; Grade - Industrial; Manufacturer Brand - Safeway; Manufacturer Model - 130145