You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #2647

Super-Safeway™ Locking Plug, 20A, 125V, 2P 3W Rubber Yellow

SKU # 78678870411
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20P
Cord Diameter: 0.325 - 0.840
Material: Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20P; Cord Diameter - 0.325 - 0.840; Material - Rubber; Color - Yellow; Manufacturer Brand - Super-Safeway