MOLEX #4730

Locking Plug, 15A, 125/250V, 3P 3W Nylon Black/White

SKU: 78678870407
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: 0.335 - 0.640
Material: Nylon
Color: Black/White
Manufacturer Brand: Safeway
Description
Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Cord Diameter - 0.335 - 0.640; Material - Nylon; Color - Black/White; Manufacturer Brand - Safeway