Menu Search
LEVITON #28W77

Wetguard Watertight Locking Plug, 30A, 600V, 3P, 4W, Grounding, Yellow, NEMA L17-30P, Industrial Grade

SKU # 07847796904
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 600V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30P
Cord Diameter: 0.625 - 1.125
Material: EPTR Rubber
Color: Yellow

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 600V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L17-30P; Cord Diameter - 0.625 - 1.125; Material - EPTR Rubber; Color - Yellow; Additional Information - Nema 4,4X,6,6P , IP66/IP67; Manufacturer Brand - Wetguard

Additional Info: Nema 4,4X,6,6P , IP66/IP67