LEVITON #26W47

Watertight Locking Plug, 20A, 125V, 2P, 3W, Grounding, Yellow, NEMA L5-20P, Industrial Grade

SKU: 07847796797
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20P
Cord Diameter: 0.375 - 0.870
Material: EPTR Rubber
Color: Yellow
Manufacturer Brand: Wetguard
Description
Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20P; Cord Diameter - 0.375 - 0.870; Material - EPTR Rubber; Color - Yellow; Manufacturer Brand - Wetguard