Menu Search
Straight Blade Plugs Straight Blade Power Monitoring Plug, 20A, 125V, 2P, 3W, Grounding, Nylon

LEVITON #5366-PLC

Straight Blade Power Monitoring Plug, 20A, 125V, 2P, 3W, Grounding, Nylon

SKU #07847707714
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade Power Monitoring
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Cord Diameter: 0.245 - 0.700
Material: Nylon
Color: Black and White
Grade: Industrial
Manufacturer Brand: PowerLight

Straight Blade Plugs: Plug Type - Straight Blade Power Monitoring; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Cord Diameter - 0.245 - 0.700; Material - Nylon; Color - Black & White; Grade - Industrial; Additional Information - Green Neon light provides integral indication of power status.; Manufacturer Brand - PowerLight

Additional Info: Green Neon light provides integral indication of power status.