Menu Search
LEVITON #8215-PLC

Straight Blade Power Monitoring Plug, 15A, 125V, 2P, 3W, Grounding, Nylon

SKU # 07847796035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade Power Monitoring
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.245 - 0.655
Material: Nylon
Color: Transparent
Grade: Hospital

Straight Blade Plugs: Plug Type - Straight Blade Power Monitoring; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.245 - 0.655; Material - Nylon; Color - Transparent; Grade - Hospital; Additional Information - Power Indication

Additional Info: Power Indication