Menu Search
Straight Blade Plugs Straight Blade Plug, 15A, 125V, 2P, 3W, Grounding, Yellow, NEMA 5-15P, Industrial Grade

LEVITON #5256-VY

Straight Blade Plug, 15A, 125V, 2P, 3W, Grounding, Yellow, NEMA 5-15P, Industrial Grade

SKU #07847705601
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.250 - 0.650
Material: Thermoplastic
Color: Yellow
Grade: Industrial

Additional Info: Hinged Body