Menu Search

LEVITON #515PV

Straight Blade Plug, 15A, 125V, 2P, 3W, Grounding, Yellow, NEMA 5-15P, Commercial Grade, PVC

SKU: 07847784124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.240 - 0.655
Material: PVC
Color: Yellow
Grade: Commercial
Description
Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.240 - 0.655; Material - PVC; Color - Yellow; Grade - Commercial