Menu Search
Straight Blade Plugs Straight Blade Plug, 15A, 125V, 2P, 3W, Grounding, Black, NEMA 5-15P, Industrial Grade
LEVITON #5266-N

Straight Blade Plug, 15A, 125V, 2P, 3W, Grounding, Black, NEMA 5-15P, Industrial Grade

SKU # 07847785156
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.240 - 0.655
Material: Nylon
Grade: Industrial