Menu Search
Straight Blade Plugs Straight Blade Plug, 10A, 125V, 2P, 2W, Non-Grounding, Ivory, NEMA 1-15P, Residential Grade

LEVITON #123-I

Straight Blade Plug, 10A, 125V, 2P, 2W, Non-Grounding, Ivory, NEMA 1-15P, Residential Grade

SKU #07847705299
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 10A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 1-15P
Color: Ivory
Grade: Residential

Additional Info: Non-Polarized. Wire Range: 18/2SPT or 20/2 XT Only