LEVITON #123

Straight Blade Plug, 10A, 125V, 2P, 2W, Non-Grounding, Brown, NEMA 1-15P, Residential Grade

SKU: 07847705298
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Straight Blade
Rating - Amps: 10A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 1-15P
Color: Brown
Grade: Residential
Description
Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 10A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - 1-15P; Color - Brown; Grade - Residential; Additional Information - Non-Polarized. Wire Range: 18/2SPT or 20/2 XT Only
Additional Info: Non-Polarized. Wire Range: 18/2SPT or 20/2 XT Only