Menu Search
LEVITON #8352-P

Straight Blade Angle Plug, 50A, 120/208V, 4P, 4W, Non-Grounding, Black, NEMA 18-50P, Nylon

SKU # 07847781008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade Angle
Rating - Amps: 50A
Rating - Volts: 120/208V
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: 18-50P
Cord Diameter: 0.625 - 1.375
Material: Nylon
Color: Black
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 50A; Rating - Volts - 120/208V; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - 18-50P; Cord Diameter - 0.625 - 1.375; Material - Nylon; Color - Black; Grade - Industrial