LEVITON #9730-P

Straight Blade Angle Plug, 30A, 277V, 2P, 3W, Grounding, Black, NEMA 7-30P, Industrial Grade

SKU: 07847780991
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Straight Blade
Rating - Amps: 30A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 7-30P
Material: Nylon
Color: Black
Grade: Industrial
Description
Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 30A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 7-30P; Material - Nylon; Color - Black; Grade - Industrial; Additional Information - Wire Gauge: 10-4 AWG
Additional Info: Wire Gauge: 10-4 AWG