Menu Search

LEVITON #5466-CA

Straight Blade Angle Plug, 20A, 250V, 2P, 3W, Grounding, Black, NEMA 6-20P, Nylon

SKU: 07847797928
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Straight Blade, Angle
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20P
Cord Diameter: 0.240 - 0.655
Material: Nylon
Color: Black
Grade: Industrial
Description
Straight Blade Plugs: Plug Type - Straight Blade, Angle; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-20P; Cord Diameter - 0.240 - 0.655; Material - Nylon; Color - Black; Grade - Industrial