Menu Search
Straight Blade Plugs Plug, Straight Blade Angle; 15A; 125V; 2 Pole; 3 Wire; White; Commercial Grade; PVC

LEVITON #515AN

Plug, Straight Blade Angle; 15A; 125V; 2 Pole; 3 Wire; White; Commercial Grade; PVC

SKU #07847784293
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade, Angle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.245 - 0.655
Material: PVC
Color: White
Grade: Commercial

Straight Blade Plugs: Plug Type - Straight Blade, Angle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.245 - 0.655; Material - PVC; Color - White; Grade - Commercial