Menu Search
Straight Blade Plugs Plug, Straight Blade; 15A; 125V; 2 Pole; 2 Wire; Black; Residential Grade; Vinyl
LEVITON #48646

Plug, Straight Blade; 15A; 125V; 2 Pole; 2 Wire; Black; Residential Grade; Vinyl

SKU # 07847732790
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 1-15P
Cord Diameter: 0.437
Material: Vinyl
Color: Black
Grade: Residential

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - 1-15P; Cord Diameter - 0.437; Material - Vinyl; Color - Black; Grade - Residential; Additional Information - UL Listed

Additional Info: UL Listed