LEVITON #4770-PLC

Locking Power Monitoring Plug, 15A, 277V, 2P, 3W, Grounding, Black/White, NEMA L7-15P

SKU: 07847713921
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking Power Monitoring
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15P
Cord Diameter: 0.240 - 0.700
Material: Nylon
Color: Black/White
Description
Straight Blade Plugs: Plug Type - Locking Power Monitoring; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15P; Cord Diameter - 0.240 - 0.700; Material - Nylon; Color - Black/White; Additional Information - Power Indication Status Indicator
Additional Info: Power Indication Status Indicator