Menu Search
LEVITON #7411-GC

Locking Plug, 20A, 250V, 3P, 4W, Non-Grounding, Black/White, Non-NEMA, Industrial Grade

SKU # 07847782968
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 3P
Number of Wires: 4
Ground: Non-Grounding
NEMA: Non-NEMA
Material: Nylon

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - Non-NEMA; Material - Nylon; Additional Information - Not UL Listed or CSA Approved. For Replacement Only

Additional Info: Not UL Listed or CSA Approved. For Replacement Only