Menu Search
Straight Blade Plugs Locking Plug, 20A, 250V, 3P, 4W, Grounding, Black/White, NEMA L15-20P, Industrial Grade

LEVITON #2421

Locking Plug, 20A, 250V, 3P, 4W, Grounding, Black/White, NEMA L15-20P, Industrial Grade

SKU #07847780812
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-20P
Cord Diameter: 0.595 - 0.895
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-20P; Cord Diameter - 0.595 - 0.895; Material - Nylon; Color - Black/White