Menu Search
LEVITON #2321

Locking Plug, 20A, 250V, 2P, 3W, Grounding, Black/White, NEMA L6-20P, Industrial Grade, Nylon

SKU # 07847780112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-20P
Cord Diameter: 0.385 - 0.780
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-20P; Cord Diameter - 0.385 - 0.780; Material - Nylon; Color - Black/White