LEVITON #2447

Locking Plug, 15A, 125V, 2P, 3W, Grounding, Yellow, NEMA L5-15P, Industrial Grade, Thermoplastic

SKU: 07847785297
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking, Dust-Tite
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15P
Material: Thermoplastic
Color: Yellow
Description
Straight Blade Plugs: Plug Type - Locking, Dust-Tite; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15P; Material - Thermoplastic; Color - Yellow