Menu Search
LEVITON #26CM-21

Corrosion Resistant Locking Plug, 30A, 250V, 2P, 3W, Grounding, Yellow/White, NEMA L6-30P

SKU # 07847780797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30P
Cord Diameter: 0.385 - 0.860
Material: Nylon Body, Thermoplastic Cover
Color: Yellow/White
Grade: Industrial

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-30P; Cord Diameter - 0.385 - 0.860; Material - Nylon Body, Thermoplastic Cover; Color - Yellow/White; Grade - Industrial