Menu Search

LEVITON #CS6365C

California Style Locking Plug, 50A, 125/250V, 3P, 4W, Grounding, Black/White, Non-NEMA

SKU: 07847732618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking, California Style
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.680 - 1.125
Material: Nylon
Color: Black/White
Description
Straight Blade Plugs: Plug Type - Locking, California Style; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.680 - 1.125; Material - Nylon; Color - Black/White